Zoro Homepage

Spiral Flute Tap, 7/8"-9, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 1301500601

  • Zoro # G9276897


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/2"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500601
Zoro #
G9276897
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5-1/2"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
2-7/32"
Tap Thread Size
7/8"-9
Pitch Diameter Limit
Not Rated
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
55% Thread Drill Size
51/64 in
Tap Length Standard
DIN
65% Thread Drill Size
25/32 in
Shank Length
4 19/32 in
Square Size
0.5220 in
75% Thread Drill Size
19.50
Thread Size
7/8"-9
Size
7/8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
13015
Number of Pieces
1
Tap Finish
Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Series
13015
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Class of Fit
2B
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application
Cast Iron, Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
M
Threads per Inch
9
Shank Type - Machining
Straight
Thread Standard
UNC
Thread Limit
2B
Primary Material Application ISO Code
K, P

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, High Speed Steel, Black Oxide, Thread Length 57/64 in, 75 Percent Thread Drill Size 19.50, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.