Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 7/8"-9, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 2944001

  • Zoro # G3147891


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2944001
Zoro #
G3147891
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
2-7/32"
Pitch Diameter Limit
H5
Tap Thread Size
7/8"-9
65% Thread Drill Size
25/32 in
75% Thread Drill Size
19.50
Thread Size
7/8"-9
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
Square Size
0.5220 in
Shank Length
2 in
55% Thread Drill Size
51/64 in
Size
7/8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
List Number
290
Number of Pieces
1
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
290
Material Grade - Machining
290, Vanadium High Speed Steel
Helix Angle
45 Degrees
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Thread Limit
H5
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application ISO Code
P
Features
HSSE material; Spiral Flute; Bright, Steam Oxide surface treatment; Slow spiral
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application
Steel
Threads per Inch
9
Thread Standard
UNC
Tap Shank Standard
ANSI

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Vanadium High Speed Steel, Black Oxide, Thread Length 57/64 in, 75 Percent Thread Drill Size 19.50, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.