Zoro Homepage

Spiral Flute Tap, 7/8"-9, Modified Bottoming, UNC, 4 Flutes, TiCN

  • Mfr # 1650504908

  • Zoro # G7576265


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-9
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650504908
Zoro #
G7576265
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/8"-9
Thread Length
2-21/32"
Shank Dia.
0.987"
Tap Dimension Type
Inch
Overall Length
140.00mm
Tap Size
7/8"
65% Thread Drill Size
25/32 in
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
Shank Length
2 27/32 in
Thread Size
7/8"-9
Square Size
0.5220 in
Tap Length Standard
DIN
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50
Size
7/8
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
TiCN
Tap Style
Spiral Flute
Tap Material
Powdered Metal
Standards
ANSI, DIN
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16505
Extended Neck
Yes
Helix Angle
Variable
Threads per Inch
9
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
VC-10
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Thread Limit
H4
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS
Number of Pieces
1
List Number
16505

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Powdered Metal, V, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 19.50, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.