Zoro Homepage

Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # 0136308

  • Zoro # G9274106


product price: $30.79
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0136308
Zoro #
G9274106
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Pitch Diameter Limit
H2
Tap Thread Size
#8-32
Shank Length
1 11/32 in
Square Size
0.1310 in
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Thread Size
#8-32
75% Thread Drill Size
3.40
Size
#8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
List Number
303
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
303
Threads per Inch
32
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Measurement System
Pipe
Thread Standard
UNC
Primary Material Application ISO Code
M, P1
Thread Limit
H2
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Vanadium High Speed Steel, V, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.