Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC

  • Mfr # 1754608

  • Zoro # G5541496


product price: $35.69
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1754608
Zoro #
G5541496
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/8"
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
Thread Length
3/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
H2
Shank Length
1 11/32 in
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
75% Thread Drill Size
3.40
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Size
#8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Measurement System
Pipe
Number of Pieces
1
Tap Finish
TiCN
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
313
Thread Direction
Right Hand
Series
313
Cutting Direction - Machining
Right Hand
Threads per Inch
32
Shank Type - Machining
Straight
Thread Limit
H2
Thread Standard
UNC
Material Grade - Machining
313, VC-10
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Helix Angle
15 Degrees
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, M, P, S
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P3

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Powdered Metal, V, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.