Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, TiCN
Mfr # 1709308
Zoro # G9272347
product price: $41.39
/eaKey Features
Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1709308
Zoro #
G9272347
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
H3
Thread Size
#8-32
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
75% Thread Drill Size
3.40
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in
Shank Length
1 7/16 in
55% Thread Drill Size
3.60 mm
Size
#8
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/16 in, Powdered Metal, TiCN, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.