Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #8-32, Plug, 3 Flutes, UNC

  • Mfr # 1305900208

  • Zoro # G9288982


product price: $23.19
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305900208
Zoro #
G9288982
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-1/8"
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
3/4"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Shank Length
1 7/16 in
Square Size
0.1310 in
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Size
#8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Pipe
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
TiCN
Tap Grouping
Tap
List Number
13059
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13059
Features
Complete Offering, Eliminates Friction To Enable High Speed Tapping, For Through Hole Applications, Increased Hardness, Increased Wear Resistance, Lubricity and Wear Resistance
Shank Type - Machining
Straight
Thread Limit
Not Rated
Primary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Material Grade - Machining
13059
Threads per Inch
32
Primary Material Application ISO Code
N
Helix Angle
20 Degrees

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Vanadium High Speed Steel, V, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.