Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #8-32, Plug, UNC, 3 Flutes, TiCN

  • Mfr # 5001808

  • Zoro # G9280914


product price: $19.19
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001808
Zoro #
G9280914
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
75% Thread Drill Size
3.40
55% Thread Drill Size
3.60 mm
Shank Length
1 11/32 in
Square Size
0.1310 in
Size
#8
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
107
Helix Angle
50 Degrees
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Slow Spiral
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Measurement System
Pipe
Threads per Inch
32
Tap Shank Standard
ANSI
Material Grade - Machining
107
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Primary Material Application
All Materials
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, TiCN, Thread Length 13/32 in, 75 Percent Thread Drill Size 3.40, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.