Zoro Homepage

Spiral Flute Tap, 9/16"-12, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 1726008

  • Zoro # G5553414


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1726008
Zoro #
G5553414
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-12
Thread Length
1-21/32"
Drill Bit Size
0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in
65% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.20
Square Size
0.3220 in
Shank Length
1 19/32 in
55% Thread Drill Size
1/2 in
Thread Size
9/16"-12
Size
9/16

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
List Number
303
Series
303
Cutting Direction - Machining
Right Hand
Features
HSSE material; Spiral Flute; Steam Oxide surface treatment
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNC
Tap Shank Standard
ANSI
Primary Material Application ISO Code
M, P1
Threads per Inch
12
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Shank Type - Machining
Straight
Material Grade - Machining
303, Vanadium High Speed Steel

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, Vanadium High Speed Steel, V, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.20, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.