Zoro Homepage

Spiral Flute Tap, 9/16"-18, Modified Bottoming, 3 Flutes, UNF

  • Mfr # 3350096183

  • Zoro # G9271656


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Number of Flutes
3
Tap Material
Powdered Metal
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350096183
Zoro #
G9271656
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
75% Thread Drill Size
12.90
Thread Size
9/16"-18
Tap Length Standard
DIN
Square Size
0.3220 in
Shank Length
1 15/16 in
65% Thread Drill Size
33/64 in
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
55% Thread Drill Size
13.25 mm
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
3
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Series
335Ni
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Titanium
Thread Limit
H3
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Measurement System
Fractional Inch
Material Grade - Machining
VC-10
Helix Angle
11 Degrees
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Stainless Steel
Features
New point flute geometry; Unique rake angle; OSG's patented HR coating
Extended Neck
Yes
Threads per Inch
18
Secondary Material Application ISO Code
H, M
Number of Pieces
1
List Number
335NI

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, Powdered Metal, HR, Thread Length 1 in, 75 Percent Thread Drill Size 12.90, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.