Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 9/16"-18, Modified Bottoming, 4 Flutes, UNF

  • Mfr # 1726108

  • Zoro # G5499977


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1726108
Zoro #
G5499977
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
Pitch Diameter Limit
H3
65% Thread Drill Size
33/64 in
55% Thread Drill Size
13.25 mm
75% Thread Drill Size
12.90
Shank Length
1 19/32 in
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
Thread Size
9/16"-18
Square Size
0.3220 in
Size
9/16

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
List Number
303
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Series
303
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Thread Standard
UNF
Thread Limit
H3
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P1
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Material Grade - Machining
303, Vanadium High Speed Steel
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Features
HSSE material; Spiral Flute; Steam Oxide surface treatment
Threads per Inch
18

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, Vanadium High Speed Steel, V, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.90, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.