Spiral Flute Tap, 9/16"-18, Modified Bottoming, UNF, 3 Flutes, TiCN

  • Mfr # 1650503808

  • Zoro # G7525271


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
3
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650503808
Zoro #
G7525271
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-18
Overall Length
3-15/16"
Thread Length
1-31/32"
Tap Size
9/16"
Shank Dia.
0.429"
Tap Dimension Type
Inch
65% Thread Drill Size
33/64 in
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
75% Thread Drill Size
12.90
55% Thread Drill Size
13.25 mm
Tap Length Standard
DIN
Square Size
0.3220 in
Thread Size
9/16"-18
Shank Length
1 15/16 in
Size
9/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
3
Tap Finish
TiCN
Standards
ANSI, DIN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
16505
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI, DIN
Measurement System
Fractional Inch
Thread Limit
H5
Features
Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Threads per Inch
18
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Helix Angle
Variable
Material Grade - Machining
VC-10
Number of Pieces
1
List Number
16505

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.90, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.