Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 0136301

  • Zoro # G0222700


product price: $26.99
/ea

Key Features

Overall Length
2.125"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0136301
Zoro #
G0222700
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.125"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1-1/4"
Tap Thread Size
#8-32
Square Size
0.1310 in
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Shank Length
1 11/32 in
Thread Size
#8-32
75% Thread Drill Size
3.40
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
0
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
303
Extended Neck
Yes
Threads per Inch
32
Thread Standard
UNC
Primary Material Application ISO Code
M, P1
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H2
Helix Angle
45 Degrees
Primary Material Application
Stainless Steel, Steel
Measurement System
Pipe
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
303

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.