Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 0 Flutes

  • Mfr # 0139001

  • Zoro # G0222962


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3.593"
Number of Flutes
0
Tap Material
High Speed Steel
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0139001
Zoro #
G0222962
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3.593"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Thread Size
9/16"-12
Thread Length
19/32"
Drill Bit Size
0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in
Shank Length
1 19/32 in
Square Size
0.3220 in
Thread Size
9/16"-12
75% Thread Drill Size
12.20
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Standards
ANSI
Series
303
Cutting Direction - Machining
Right Hand
Threads per Inch
12
Shank Type - Machining
Straight
Thread Limit
H3
Primary Material Application ISO Code
M, P1
Thread Standard
UNC
Measurement System
Fractional Inch
Extended Neck
Yes
Helix Angle
45 Degrees
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Number of Pieces
1
Tap Shank Standard
ANSI
List Number
303

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, Vanadium High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.20, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.