Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 0 Flutes

  • Mfr # 0139508

  • Zoro # G0222938


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.821"
Number of Flutes
0
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0139508
Zoro #
G0222938
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3.821"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
19/32"
Tap Thread Size
5/8"-18
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
Shank Length
1 21/32 in
Thread Size
5/8"-18
Square Size
0.3600 in
75% Thread Drill Size
13.60
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
UNF
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
ANSI
Series
303
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Primary Material Application ISO Code
M, P1
Thread Limit
H5
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Thread Standard
UNF
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
List Number
303
Number of Pieces
1
Tap Shank Standard
ANSI

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Vanadium High Speed Steel, V, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.