Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 0143601

  • Zoro # G0219191


product price: $60.29
/ea

Key Features

Overall Length
3.375"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0143601
Zoro #
G0219191
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3.375"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-1/4"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H5
Shank Length
1 13/32 in
Thread Size
1/2"-20
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Square Size
0.2750 in
75% Thread Drill Size
11.40

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
Steam Oxide
Tap Thread Type
UNF
List Number
313
Thread Direction
Right Hand
Number of Pieces
1
Series
313
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Thread Limit
H5
Helix Angle
15 Degrees
Secondary Material Application ISO Code
H, M, P, S
Thread Standard
UNF
Threads per Inch
20
Primary Material Application ISO Code
H, M, P3

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Powdered Metal, Black Oxide, Thread Length 39/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.