Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1412505

  • Zoro # G0223157


product price: $13.59
/ea

Key Features

Overall Length
2.000"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412505
Zoro #
G0223157
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.000"
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
19/32"
Tap Thread Size
#6-32
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Square Size
0.1090 in
Thread Size
#6-32
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Shank Length
1 5/16 in
65% Thread Drill Size
#34
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
0
Measurement System
Pipe
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Threads per Inch
32
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H3
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
107
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
50 Degrees
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Thread Length 25/64 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.