Zoro Homepage

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1413505

  • Zoro # G0223163


product price: $16.69
/ea

Key Features

Overall Length
2.375"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413505
Zoro #
G0223163
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.375"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
75% Thread Drill Size
#21
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Square Size
0.1510 in
55% Thread Drill Size
4.25 mm
Shank Length
1 15/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNF
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Shank Type - Machining
Straight
Measurement System
Pipe
Material Grade - Machining
107
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Limit
H3
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
50 Degrees
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiN, Thread Length 33/64 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.