Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1430505
Zoro # G0223087
product price: $24.99
/eaKey Features
Overall Length
2.718"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1430505
Zoro #
G0223087
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
2.718"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
19/32"
Tap Thread Size
5/16"-18
Square Size
0.2380 in
55% Thread Drill Size
I
75% Thread Drill Size
F
Thread Size
5/16"-18
Shank Length
1 9/16 in
65% Thread Drill Size
17/64 in
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Thread Length 45/64 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.