Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1430905

  • Zoro # G0223017


product price: $23.19
/ea

Key Features

Overall Length
2.937"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430905
Zoro #
G0223017
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.937"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
19/32"
Tap Thread Size
3/8"-16
Shank Length
1 21/32 in
Square Size
0.2850 in
75% Thread Drill Size
0.3125
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
0
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Extended Neck
Yes
Thread Standard
UNC
Thread Limit
H3
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Helix Angle
50 Degrees
Primary Material Application ISO Code
H, K, M, N, O, P, S
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Coolant Fed
Non-Coolant Through
Threads per Inch
16
Material Grade - Machining
107
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Cast Iron, Steel
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, TiN, Thread Length 49/64 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.