Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650009708

  • Zoro # G0220217


product price: $53.29
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
3.60mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650009708
Zoro #
G0220217
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
56.00mm
Shank Dia.
3.60mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
4.00 mm
Tap Thread Size
M3-0.35
65% Thread Drill Size
2.70 mm
Square Size
2.79mm
55% Thread Drill Size
2.75 mm
Drill Bit Size
2.63mm, 2.66mm, 2.68mm, 2.72mm, 52.70mm
Tap Length Standard
DIN
75% Thread Drill Size
2.65
Shank Length
38.00 mm
Thread Size
M3x0.35
Pitch Diameter Limit
D2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
Metric Fine
Tap Finish
V
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16500
Measurement System
Metric
Thread Pitch
0.35mm
Material Grade - Machining
VC-10
Tap Shank Standard
DIN
Extended Neck
Yes
Thread Limit
D2
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Helix Angle
Variable
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Sharp Cutting Edge, Variable Helix Flute
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.35, Metric, Overall Length 56 mm, Powdered Metal, V, Thread Length 4 mm, 75 Percent Thread Drill Size 2.65, Thread Limit D2, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.