Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650009808

  • Zoro # G0220287


product price: $49.49
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
3.60mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650009808
Zoro #
G0220287
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
56.00mm
Shank Dia.
3.60mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
4.00 mm
Tap Thread Size
M3-0.50
Shank Length
38.00 mm
Thread Size
M3x0.5
Drill Bit Size
2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm
Tap Length Standard
DIN
65% Thread Drill Size
#38
75% Thread Drill Size
2.50
55% Thread Drill Size
#37
Square Size
2.79mm
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
Metric Coarse
Tap Finish
V
Thread Direction
Right Hand
Standards
DIN
Series
16500
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
Metric Coarse
Features
Sharp Cutting Edge, Variable Helix Flute
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Limit
D3
Thread Pitch
0.50mm
Measurement System
Metric
Helix Angle
Variable
Material Grade - Machining
VC-10
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Powdered Metal, V, Thread Length 4 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.