Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650009908

  • Zoro # G0220250


product price: $57.39
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
29.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650009908
Zoro #
G0220250
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
56.00mm
Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
4.00 mm
Tap Thread Size
M3.5-0.35
Pitch Diameter Limit
D3
75% Thread Drill Size
3.15
Thread Size
M3.5x0.35
65% Thread Drill Size
3.20 mm
55% Thread Drill Size
3.25 mm
Square Size
2.79mm
Shank Length
36.00 mm
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Number of Pieces
1
Thread Direction
Right Hand
List Number
16500
Tap Thread Type
Metric Fine
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16500
Features
Sharp Cutting Edge, Variable Helix Flute
Thread Standard
Metric Fine
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
VC-10
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Thread Pitch
0.35mm
Extended Neck
Yes
Thread Limit
D3
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
Variable
Tap Shank Standard
DIN
Secondary Material Application ISO Code
K, N, P

Description

Spiral Flute Tap, Thread Size M3.5x0.35, Metric, Overall Length 56 mm, Powdered Metal, V, Thread Length 4.8 mm, 75 Percent Thread Drill Size 3.15, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.