Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650010708

  • Zoro # G0220339


product price: $48.59
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
49.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650010708
Zoro #
G0220339
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Shank Dia.
49.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
7.00 mm
Tap Thread Size
M5-0.50
Thread Size
M5.5x0.5
Shank Length
49.90 mm
Tap Length Standard
DIN
Drill Bit Size
4.48mm, 4.51mm, 4.54mm, 4.58mm, 4.61mm
Square Size
4.19mm
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
16500
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
Thread Limit
D3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Spiral Direction
Right Hand
Thread Pitch
0.50mm
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Material Grade - Machining
V, VC-10
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M5.5x0.5, Metric, Overall Length 80 mm, Powdered Metal, V, Thread Length 7.3 mm, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.