Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650011208

  • Zoro # G0220409


product price: $49.19
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650011208
Zoro #
G0220409
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
8.00 mm
Tap Thread Size
M7-1.00
Drill Bit Size
5.96mm, 6.03mm, 6.09mm, 6.16mm, 6.22mm
65% Thread Drill Size
C
75% Thread Drill Size
6.00
55% Thread Drill Size
D
Tap Length Standard
DIN
Shank Length
50.00 mm
Square Size
6.05mm
Thread Size
M7x1
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
V
Series
16500
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
Variable
Material Grade - Machining
16500
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D5
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Powdered Metal, V, Thread Length 8 mm, 75 Percent Thread Drill Size 6.00, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.