Zoro Homepage

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650011508

  • Zoro # G0220390


product price: $58.79
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650011508
Zoro #
G0220390
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
10.00 mm
Tap Thread Size
M8-1.25
Shank Length
55.00 mm
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Drill Bit Size
6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm
65% Thread Drill Size
I
Tap Length Standard
DIN
Square Size
6.05mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16500
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Limit
D5
Material Grade - Machining
16500
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.25mm
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, V, Thread Length 10 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.