Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650011608

  • Zoro # G0220427


product price: $72.89
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
29.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650011608
Zoro #
G0220427
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
#0
Thread Length
8.00 mm
Tap Thread Size
#0-80
Tap Length Standard
DIN
Square Size
7.26mm
Shank Length
55.00 mm
Thread Size
M9x0.75
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNF
Standards
DIN
Series
16500
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Thread Standard
Metric
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Thread Pitch
0.75mm
Helix Angle
Variable
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Thread Limit
D4
Measurement System
Metric
Spiral Direction
Right Hand
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M9x0.75, Metric, Overall Length 90 mm, Powdered Metal, V, Thread Length 8 mm, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.