Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650011708

  • Zoro # G0220488


product price: $66.19
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650011708
Zoro #
G0220488
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M9
Thread Length
10.00 mm
Tap Thread Size
M9-1.00
Thread Size
M9x1
Shank Length
55.00 mm
Square Size
7.26mm
Tap Length Standard
DIN
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
V
Series
16500
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
ANSI
Material Grade - Machining
16500
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric Fine
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Pitch
1.00mm
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M9x1, Metric, Overall Length 90 mm, Powdered Metal, V, Thread Length 10 mm, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.