Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650011808

  • Zoro # G0220451


product price: $64.69
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650011808
Zoro #
G0220451
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M9
Thread Length
10.00 mm
Tap Thread Size
M9-1.25
Shank Length
55.00 mm
Thread Size
M9x1.25
Tap Length Standard
DIN
Square Size
7.26mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
Metric Coarse
Tap Finish
V
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16500
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Material Grade - Machining
16500
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Thread Limit
D5
Primary Material Application ISO Code
H, M, P
Measurement System
Metric
Extended Neck
Yes
Helix Angle
Variable
Thread Pitch
1.25mm
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M9x1.25, Metric, Overall Length 90 mm, Powdered Metal, V, Thread Length 10 mm, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.