Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650012108

  • Zoro # G0220643


product price: $65.69
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650012108
Zoro #
G0220643
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
12.00 mm
Tap Thread Size
M10-1.25
55% Thread Drill Size
9.10 mm
75% Thread Drill Size
0.3438
Thread Size
M10x1.25
65% Thread Drill Size
8.90 mm
Tap Length Standard
DIN
Drill Bit Size
8.70mm, 8.78mm, 8.86mm, 8.94mm, 9.03mm
Shank Length
61.00 mm
Square Size
7.26mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Tap Thread Type
Metric
Thread Direction
Right Hand
Standards
DIN
Series
16500
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Primary Material Application ISO Code
H, M, P
Measurement System
Metric
Tap Shank Standard
DIN
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.25mm
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
Variable
Material Grade - Machining
16500
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Features
Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Powdered Metal, V, Thread Length 12 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.