Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650012308

  • Zoro # G0220619


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.20mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650012308
Zoro #
G0220619
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
8.20mm
Tap Dimension Type
Metric
Tap Size
M11
Thread Length
8.00 mm
Tap Thread Size
M11-0.75
Square Size
6.15mm
Thread Size
M11x0.75
Tap Length Standard
DIN
Shank Length
46.50 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16500
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Thread Limit
D4
Secondary Material Application ISO Code
K, N, P
Thread Pitch
0.75mm
Extended Neck
Yes
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Features
Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
Helix Angle
Variable
Material Grade - Machining
16500
Primary Material Application ISO Code
H, M, P
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M11x0.75, Metric, Overall Length 90 mm, Powdered Metal, V, Thread Length 8 mm, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.