Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650012408

  • Zoro # G0220652


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.20mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650012408
Zoro #
G0220652
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
8.20mm
Tap Dimension Type
Metric
Tap Size
M11
Thread Length
12.00 mm
Tap Thread Size
M11-1.00
Square Size
6.15mm
Tap Length Standard
DIN
Thread Size
M11x1
Shank Length
46.50 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
DIN
Series
16500
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Material Grade - Machining
16500
Helix Angle
Variable
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Thread Pitch
1.00mm
Thread Limit
D5
Secondary Material Application
Aluminum, Cast Iron, Steel
Tap Shank Standard
DIN
Primary Material Application ISO Code
H, M, P
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M11x1, Metric, Overall Length 90 mm, Powdered Metal, V, Thread Length 12 mm, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.