Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650012708

  • Zoro # G0220707


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650012708
Zoro #
G0220707
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
12.00 mm
Tap Thread Size
M12-1.00
Thread Size
M12x1
75% Thread Drill Size
11.00
65% Thread Drill Size
7/16 in
55% Thread Drill Size
11.25 mm
Drill Bit Size
10.96mm, 11.03mm, 11.09mm, 11.16mm, 11.22mm
Square Size
6.98mm
Shank Length
50.90 mm
Tap Length Standard
DIN
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric
Standards
DIN
Series
16500
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable
Measurement System
Metric
Tap Shank Standard
DIN
Primary Material Application ISO Code
H, M, P
Features
Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
D5
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Pitch
1.00mm
Thread Standard
Metric Fine
Material Grade - Machining
16500
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M12x1, Metric, Overall Length 100 mm, Powdered Metal, V, Thread Length 12 mm, 75 Percent Thread Drill Size 11.00, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.