Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650012808

  • Zoro # G0220740


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650012808
Zoro #
G0220740
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
12.00 mm
Tap Thread Size
M12-1.25
Thread Size
M12x1.25
Shank Length
50.90 mm
Tap Length Standard
DIN
Drill Bit Size
10.70mm, 10.78mm, 10.86mm, 10.94mm, 11.03mm
Square Size
6.98mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
Metric
Tap Finish
V
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16500
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Features
Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
DIN
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.25mm
Extended Neck
Yes
Thread Limit
D6
Material Grade - Machining
16500
Shank Type - Machining
Straight
Helix Angle
Variable
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 100 mm, Powdered Metal, V, Thread Length 12 mm, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.