Zoro Homepage

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650013008

  • Zoro # G0220950


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650013008
Zoro #
G0220950
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
14.00 mm
Tap Thread Size
M12-1.75
Square Size
6.98mm
75% Thread Drill Size
10.30
Shank Length
60.90 mm
Thread Size
M12x1.75
Tap Length Standard
DIN
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Drill Bit Size
10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Coarse
Standards
DIN
Series
16500
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.75mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
DIN
Measurement System
Metric
Extended Neck
Yes
Helix Angle
Variable
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16500
Primary Material Application ISO Code
H, M, P
Thread Limit
D6
Features
Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, V, Thread Length 14 mm, 75 Percent Thread Drill Size 10.30, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.