Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 0 Flutes

  • Mfr # 1650508908

  • Zoro # G0219252


product price: $35.39
/ea

Key Features

Overall Length
2.200"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650508908
Zoro #
G0219252
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.200"
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
3/16"
Tap Thread Size
#4-40
Shank Length
1 15/32 in
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
55% Thread Drill Size
3/32 in
Square Size
0.1090 in
65% Thread Drill Size
2.30 mm
Tap Length Standard
DIN
75% Thread Drill Size
2.20
Thread Size
#4-40
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Measurement System
Pipe
Tap Thread Type
UNC
Tap Finish
V
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16505
Helix Angle
Variable
Extended Neck
Yes
Thread Limit
H2
Thread Standard
UNC
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN
Threads per Inch
40
Material Grade - Machining
16505
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Powdered Metal, V, Thread Length 13/64 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.