Zoro Homepage

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650509008

  • Zoro # G0219289


product price: $40.59
/ea

Key Features

Overall Length
2.200"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650509008
Zoro #
G0219289
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.200"
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
2-3/16"
Tap Thread Size
#4-48
Drill Bit Size
0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in
55% Thread Drill Size
2.45 mm
Square Size
0.1090 in
Shank Length
1 15/32 in
65% Thread Drill Size
3/32 in
Thread Size
#4-48
75% Thread Drill Size
2.32
Tap Length Standard
DIN
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Measurement System
Pipe
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN
Series
16505
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
16505
Extended Neck
Yes
Tap Shank Standard
DIN
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Threads per Inch
48
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Helix Angle
Variable
Thread Limit
H2
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #4-48, UNF, Overall Length 2 13/64 in, Powdered Metal, V, Thread Length 13/64 in, 75 Percent Thread Drill Size 2.32, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.