Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650509508

  • Zoro # G0219383


product price: $31.19
/ea

Key Features

Overall Length
2.200"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650509508
Zoro #
G0219383
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.200"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/4"
Tap Thread Size
#6-40
Tap Length Standard
DIN
Drill Bit Size
0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in
Shank Length
1 13/32 in
55% Thread Drill Size
#31
Thread Size
#6-40
65% Thread Drill Size
#32
Square Size
0.1090 in
75% Thread Drill Size
#36
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Series
16505
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Threads per Inch
40
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
Variable
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Features
Sharp Cutting Edge
Thread Limit
H2
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16505, VC-10
Thread Standard
UNF
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 13/64 in, Powdered Metal, V, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.