Zoro Homepage

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650510008

  • Zoro # G0219368


product price: $36.49
/ea

Key Features

Overall Length
2.760"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650510008
Zoro #
G0219368
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.760"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/16"
Tap Thread Size
#10-32
Thread Size
#10-32
Tap Length Standard
DIN
Shank Length
1 11/16 in
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
55% Thread Drill Size
4.25 mm
Square Size
0.1510 in
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
V
Series
16505
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Measurement System
Pipe
Shank Type - Machining
Straight
Material Grade - Machining
16505, VC-10
Primary Material Application ISO Code
H, M, P
Thread Standard
UNF
Extended Neck
Yes
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
32
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Number of Pieces
1
List Number
16505

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Powdered Metal, V, Thread Length 21/64 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.