Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650510208

  • Zoro # G0219410


product price: $34.19
/ea

Key Features

Overall Length
3.150"
Tap Style
Spiral Flute
Shank Dia.
0.220"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650510208
Zoro #
G0219410
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.150"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
5/16"
Tap Thread Size
#12-24
Square Size
0.1640 in
55% Thread Drill Size
#13
Shank Length
1 15/16 in
Thread Size
#12-24
Tap Length Standard
DIN
Drill Bit Size
0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in
65% Thread Drill Size
4.60 mm
75% Thread Drill Size
4.45
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16505
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Secondary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application ISO Code
K, N, P
Helix Angle
Variable
Measurement System
Pipe
Primary Material Application ISO Code
H, M, P
Thread Standard
UNC
Extended Neck
Yes
Tap Shank Standard
ANSI
Material Grade - Machining
16505, VC-10
Threads per Inch
24
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 3 9/64 in, Powdered Metal, V, Thread Length 21/64 in, 75 Percent Thread Drill Size 4.45, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.