Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650510308

  • Zoro # G0219340


product price: $33.59
/ea

Key Features

Overall Length
3.150"
Tap Style
Spiral Flute
Shank Dia.
0.220"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650510308
Zoro #
G0219340
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.150"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
5/16"
Tap Thread Size
#12-28
65% Thread Drill Size
#13
Thread Size
#12-28
Square Size
0.1640 in
Shank Length
1 15/16 in
Tap Length Standard
DIN
Drill Bit Size
0.1789 in, 0.1812 in, 0.1835 in, 0.1858 in, 0.1882 in
55% Thread Drill Size
#12
75% Thread Drill Size
4.60
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Tap Thread Type
UNF
Thread Direction
Right Hand
Series
16505
Cutting Direction - Machining
Right Hand
Helix Angle
Variable
Extended Neck
Yes
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16505, VC-10
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Measurement System
Pipe
Thread Standard
UNF
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 3 9/64 in, Powdered Metal, V, Thread Length 21/64 in, 75 Percent Thread Drill Size 4.60, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.