Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650511008

  • Zoro # G0219480


product price: $43.99
/ea

Key Features

Overall Length
3.150"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650511008
Zoro #
G0219480
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.150"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1-1/4"
Tap Thread Size
1/4"-32
Thread Size
1/4"-32
Shank Length
1 15/16 in
Square Size
0.1900 in
Tap Length Standard
DIN
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16505
Extended Neck
Yes
Features
Any Application, Any Material, Any Time
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Measurement System
Fractional Inch
Helix Angle
Variable
Shank Type - Machining
Straight
Threads per Inch
32
Material Grade - Machining
16505, VC-10
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Limit
H3
Secondary Material Application
Aluminum, Cast Iron, Steel
Tap Shank Standard
DIN
Thread Standard
UNEF
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-32, UNEF, Overall Length 3 9/64 in, Powdered Metal, V, Thread Length 25/64 in, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.