Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1650511308
Zoro # G0219447
product price: $41.39
/eaKey Features
Overall Length
3.540"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1650511308
Zoro #
G0219447
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
3.540"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/4"
Tap Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Square Size
0.2380 in
65% Thread Drill Size
J
75% Thread Drill Size
I
Thread Size
5/16"-24
Shank Length
2 5/32 in
Tap Length Standard
DIN
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, Powdered Metal, V, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.