Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650512008

  • Zoro # G0219508


product price: $54.99
/ea

Key Features

Overall Length
3.540"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650512008
Zoro #
G0219508
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.540"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-32
Pitch Diameter Limit
H4
Square Size
0.2850 in
Tap Length Standard
DIN
Shank Length
2 5/32 in
Thread Size
3/8"-32

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Number of Pieces
1
List Number
16505
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
UNEF
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16505
Tap Shank Standard
DIN
Thread Limit
H4
Thread Standard
UNEF
Helix Angle
Variable
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Measurement System
Fractional Inch
Extended Neck
Yes
Material Grade - Machining
VC-10
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size 3/8 In.-32, UNEF, Overall Length 3 35/64 in, Powdered Metal, V, Thread Length 1/2 in, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.