Zoro Homepage

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650513008

  • Zoro # G0219812


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Overall Length
3.940"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650513008
Zoro #
G0219812
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.940"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-1/4"
Pitch Diameter Limit
H4
Tap Thread Size
1/2"-28
Shank Length
1 31/32 in
Tap Length Standard
DIN
Square Size
0.2740 in
Thread Size
1/2"-28

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Number of Pieces
1
List Number
16505
Tap Thread Type
UNF
Thread Direction
Right Hand
Series
16505
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Steel
Threads per Inch
28
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Helix Angle
Variable
Extended Neck
Yes
Thread Limit
H4
Thread Standard
UNEF
Material Grade - Machining
16505
Tap Shank Standard
ANSI

Description

Spiral Flute Tap, Thread Size 1/2 In.-28, UNEF, Overall Length 3 15/16 in, Powdered Metal, V, Thread Length 39/64 in, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.