Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 2986605

  • Zoro # G0222971


product price: $11.99
/ea

Key Features

Overall Length
2.000"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2986605
Zoro #
G0222971
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.000"
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
19/32"
Tap Thread Size
#6-40
Square Size
0.1100 in
Shank Length
1 5/16 in
65% Thread Drill Size
#32
55% Thread Drill Size
#31
Drill Bit Size
0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in
Thread Size
#6-40
75% Thread Drill Size
#36
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
0
Measurement System
Pipe
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiN
Series
297
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Thread Standard
UNF
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Secondary Material Application ISO Code
N
Thread Limit
Not Rated
Extended Neck
Yes
Primary Material Application ISO Code
P1, P2
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Features
Increased wear resistance
Material Grade - Machining
298
Class of Fit
2B
Threads per Inch
40
Number of Pieces
1
List Number
7072

Description

Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 in, High Speed Steel, TiN, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.