Zoro Homepage

Spiral Flute Tap, Bottoming, 2

  • Mfr # 0141908

  • Zoro # G9272785


product price: $35.69
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0141908
Zoro #
G9272785
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
Shank Length
1 5/16 in
Thread Size
#6-32
Square Size
0.1100 in
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
75% Thread Drill Size
#36
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
313
Threads per Inch
32
Primary Material Application ISO Code
H, M, P3
Secondary Material Application ISO Code
H, M, P, S
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Helix Angle
15 Degrees
Thread Limit
H3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Pipe
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
313

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Powdered Metal, V, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.