Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 2

  • Mfr # 0144708

  • Zoro # G9304066


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0144708
Zoro #
G9304066
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
9/16"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
75% Thread Drill Size
1.73 mm
Square Size
0.1100 in
65% Thread Drill Size
1.80 mm
Thread Size
#2-56
55% Thread Drill Size
#49
Shank Length
1 5/16 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
STI Tap
Tap Finish
TiCN
List Number
302
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
302
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Primary Material Application ISO Code
M, P
Thread Limit
H2
Primary Material Application
Stainless Steel, Steel
Threads per Inch
56
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
302
Thread Standard
UNC
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 7/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 11/64 in, Tap Chamfer Bottoming, Thread Limit H2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.