Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 2

  • Mfr # 1407108

  • Zoro # G9280327


product price: $18.79
/ea

Key Features

Overall Length
1-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1407108
Zoro #
G9280327
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1-15/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
5/8"
Tap Thread Size
#5-40
75% Thread Drill Size
#39
Shank Length
1 9/32 in
Thread Size
#5-40
Square Size
0.1090 in
65% Thread Drill Size
#37
Drill Bit Size
0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in
55% Thread Drill Size
#36
Size
#5
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
107
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Pipe
Thread Standard
UNC
Helix Angle
50 Degrees
Material Grade - Machining
107
Thread Limit
H2
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
40
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, TiCN, Thread Length 21/64 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.