Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 2

  • Mfr # 2984505

  • Zoro # G9280056


product price: $18.29
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2984505
Zoro #
G9280056
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1-13/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
1/2"
Tap Thread Size
#3-48
Square Size
0.1100 in
55% Thread Drill Size
2.12 mm
Drill Bit Size
0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in
Shank Length
1 5/16 in
Thread Size
#3-48
65% Thread Drill Size
#46
75% Thread Drill Size
2.00
Size
#3
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Thread Type
UNC
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
297
Primary Material Application ISO Code
P1, P2
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Class of Fit
2B
Measurement System
Pipe
Thread Limit
Not Rated
Threads per Inch
48
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Steel
Extended Neck
Yes
Thread Standard
UNC
Material Grade - Machining
297
Shank Type - Machining
Straight
Number of Pieces
1
List Number
7072

Description

Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, High Speed Steel, TiN, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00, Thread Limit Not Applicable, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.